No Product Image Available
Cricut

Maker 3


product price: $479.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cricut 2008334 Cricut Maker 3 - Unleash your full creative potential with Cricut Maker 3, the ultimate smart cutting machine now smarter and faster than ever. Our most versatile machine combines power and pro-level performance to keep up with your making demands. Cut over 300 materials, from delicate paper to artisanal materials like thick leather, basswood, and more. Plus, engrave, deboss, and add more decorative effects to your projects with its expandable suite of tools. And with Cricut Smart Materials, you can make long cuts up to 12 ft 3.6 m without using a cutting mat just load & go! Enjoy your new creative freedom at every turn. Use with free Design Space app for iOS, Android, Windows, and Mac. iOS is a trademark or registered trademark of Cisco in the U.S. and other countries. Android is a trademark of Google, LLC. Windows is a registered trademark of Microsoft Corporation in the United States and/or other countries. Mac is a trademark of Apple Inc., registered in the U.S. and other countries. Pro-level cutting up to 2X faster1 with 10X the cutting force2Cuts 300+ materials3 Compatible with 13 tools for cutting, scoring & embellishing4Works with Smart Materials just load & go!Bluetooth wireless technology 1 Compared to Cricut Maker 2 Compared to Cricut Explore Air 23 For compatible materials see cricut.com/materials4 Additional tools sold separately. For compatible tools, see cricut.com/bladesCricut Maker 3 machinePremium Fine-Point Blade + HousingWelcome cardUSB cable Power adapter Free trial subscription to Cricut Access for new subscribers100 ready-to-make projects onlineMaterial for a practice cut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.