Shop All Arts & Crafts
Cricut
Joy Removable Smart Vinyl for Assorted Surfaces, 5.5 x 120, White
Mfr # 2008752
Zoro # G106569552
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet/Roll Size 5.5 x 120
- Paper/Media Color(s) White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cricut
- MFR # 2008752
- Zoro # G106569552
- UPC # 93573558139
- Country of Origin China
- Category Arts & Crafts
Dimensions
Sheet/Roll Size | 5.5 x 120 |
Details
Item | Paper |
Paper/Media Color(s) | White |
Description
Personalize a little or a lot. Make more in less time with Cricut Joy Smart Vinyl. There's nothing to prep. This clever crafting material works without a cutting mat, so you can just load and go. It will be no biggie to create a quick, removable decal for your laptop or make a statement on your wall to bring the room together. Apply designs to almost any surface. For ultimate flexibility, this vinyl removes without residue. Whether you're all about tiny touches or shouting from the rooftops, you've got this. For use with Cricut Joy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, PK200 (V46030121-08-GRAI)
- CRESCENT 7-1/2" Titanium Coated Tradesman Utility Shears (CW7T)
- EPSON 252 Black Ink XL, T252XL120S (T252xl120S)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 50 ft- Black (WL-ED-UV-100-50-BK)
- CRICUT StrongGrip Transfer Tape, 12 x 48, Clear (2003574)
- CRICUT Joy Foil Transfer Kit, Transfer Housing Tool and Tip, 4 x 6 Foil Transfer Sheets (2009056)
- CRICUT Joy Removable Smart Vinyl for Assorted Surfaces, 5.5 x 12, Assorted Colors, PK5, 5PK (2007181)
- CRICUT Joy Permanent Smart Vinyl for Assorted Surfaces, 5.5 x 120, Black (2007352)
- CRICUT Joy Die Cutting Machine, 4.5 x 6.5, Teal/White (2007991)
- CRICUT Joy Removable Smart Vinyl for Assorted Surfaces, 5.5 x 12, Assorted Colors, PK5, 5PK (2007182)
- HANDY ART Tempera Paint, Pint, Fluorescent 6-Color Set (882-060)
- Cricut