Cricut

Joy Insert Cards, 4.25 x 5.5, 12 Assorted Color Cards/12 Black Inserts/12 White Envelopes


product price: $6.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Assorted
  • Features Neutrals—Includes (12) 4.25" x 5.5" cards four each in taupe, white, and cream, (12) 4" x 5.25" black inserts and (12) 5.75" x 4.4" white envelopes.
  • Includes (12) 4.25" x 5.5" Cards: (4) Taupe, (4) White, (4) Cream; (12) 4" x 5.25" Black Inserts; (12) 5.75" x 4.4" White Envelopes
  • Machine Compatibility Cricut® Joy
  • Card Width 4.25"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Card Width 4.25"
Card Height 5.5"

Details

Item Greeting Cards
Color Assorted
Features Neutrals—Includes (12) 4.25" x 5.5" cards four each in taupe, white, and cream, (12) 4" x 5.25" black inserts and (12) 5.75" x 4.4" white envelopes.
Includes (12) 4.25" x 5.5" Cards: (4) Taupe, (4) White, (4) Cream; (12) 4" x 5.25" Black Inserts; (12) 5.75" x 4.4" White Envelopes
Machine Compatibility Cricut® Joy
Cards Per Sheet 1

Description

Quick, personalized greeting cards with big impact are at your fingertips. The ingenious glue-free design allows for two-tone, depth-filled cards without mess or hassle. Cut intricate and meaningful words and images into the face of the card to let the beautiful insert color show through. These cards include white envelopes. For use with Cricut Joy Machine. Requires Cricut Joy card mat (sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.