No Product Image Available

Cricut

Hat Press


product price: $170.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cricut Hatpress With a curved, ceramic heat plate and 3 levels of heat up to 400 F 205 C, Cricut Hat Press makes consistent, wrinkle-free heat transfers easy. The included Cricut Hat Pressing Form creates the ideal pressing surface for almost any hat. With Bluetooth wireless technology built in to the press, you can send precise time & temperature settings and follow step-by-step guidance from your phone. Enjoy a worry-free experience with safety-conscious features like auto-off, a comfortable grip & a safety base. Use with most major brands of iron-on HTV vinyl, Infusible Ink & sublimation products. Excellent companion to all Cricut cutting machines. Product will not function until activated with Cricut Heat app and compatible internet-connected mobile device. 5 in x 3 in 12.7 cm x 7.6 cm curved heat plate for heat-transfer applications on hats Includes Cricut Hat Pressing Form for firm, ideal pressing surface Compatible with Cricut Heat app for wireless connection & step-by-step guided flow 3 heat settings up to 400 F 205 C for iron-on/HTV, Infusible Ink? & sublimation projects Safety Base and auto-off feature Handheld design with comfortable grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.