No Product Image Available
Cricut

Bright 360 Floor Lamp, Mist


product price: $191.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Cricut
  • MFR # 2008137
  • Zoro # G410069878
  • UPC #
    93573751332
  • Country of Origin Malaysia
  • Category Floor Lamps

Description

See your projects in a whole new light with Cricut Bright 360, the ultimate LED floor lamp. Its large, broad head evenly lights up your entire workspace. With a gentle push of the hand, the lamp pivots, rotates, and easily glides into the just-right position for every craft. Whether you're working on a delicate accent piece or searching for the perfect matching shade, you'll see colors and details with exceptional clarity. A high 95 CRI Color Rendering Index means your colors will appear more accurately than with a traditional bulb. Use the sleek sliders to adjust brightness up to 3000 lux as well as light color temperature warm to cool white to cast ideal light in any space. Comfortably see every detail with less glare, hotspots, and eye strain. From mid-craft to final project photos, Cricut Bright 360 shines light your way. Floor lamp dimensions: D: 10.5 in, W: 31-39 in, H: 46-56 in D: 27 cm, W: 79-99 cm, H: 1.2-1.4 m Large head lights 4 sq ft 0.37 sq m of workspace 95 Color Rendering Index CRI for rich, accurate colors Adjustable brightness up to 3000 lux, plus light color temperature from warm to cool white Fully adjustable - 4 points of articulation Long-lasting, energy-efficient LEDs. Mist Color way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.