No Product Image Available
Cricut

AutoPress


product price: $919.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Make more in less time with the professional heat press for home. Cricut Autopress combines commercial power with a sleek, user-friendly design to take on any heat transfer project. Zero Effort operation lets you securely close the machine with just two fingers, and the handle's motor does the rest. Cricut Auto pressUses the control pod to dial in precise time & temperature settings for consistent results on your creation, whether it's a big-business production or a one-time passion project. The ceramic-coated heat plate reaches up to 400 F 205 C for a large variety of heat-transfer applications and auto-adjusts to materials up to 2 in 5 cm thick that means no more pressure adjustments. Safety features like auto-off & certified temperature-rated plastics mean you can press with peace of mind. It even auto-releases when the press is complete. Works with major brands of iron-on HTV vinyl, Infusible Ink & sublimation materials. A perfect complement to Cricut cutting machines and are perfect for those that love art, crafts or DIY. Product will not function until activated, 15 in x 12 in ceramic-coated heat plate, Zero Effort operation to close machine with ease & auto-release when pressing cycle is complete Auto-adjusts to materials up to 2 in 5 cm thick with top-down pressing so materials do not shift Control pod with four presets to reduce guesswork and maximize workflow. Reaches temperatures up to 400 F 205 C for iron-on HTV, Infusible Ink & sublimation projects. Safety features include auto-off after 13 minutes of inactivity & certified temperature-rated plastics. Sturdy steel construction, Extra-wide clearance in open position, Dual voltage, use anywhere in the world.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.