Crewsafe

X-traSafe 6'' Cartridge Utility Knife Kit CSI-10


product price: $21.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Make your box cutting simple and safe with the CrewSafe X-traSafe 6'' cartridge utility knife kit CSI-10. This kit comes with 4 handles and 12 replaceable cartridges. This utility knife features a patented spring-activated blade guard that automatically closes after each cut providing you with more control for safe operation. For added safety it has a manual blade guard lock that is easily engaged by simply pulling the blade guard forward until it locks in place. This design is also incredibly helpful in maintaining safety and reducing accidental laceration injuries. The locking mechanism and embedded blade featured with this knife also lessen the event of product contamination with loose blades in the workplace.The blade is constructed of durable stainless steel making this utility knife strong and resistant to damaging elements such as corrosion and breakage. Its ergonomic and lightweight handle provides a firm and comfortable grip. Featured on the rear side of the box cutter is a conveniently placed tape splitter that assists in safely and easily opening taped boxes. Plus the replaceable cartridge makes it an environmentally-friendly choice. This utility knife's cartridge is also made with a high visibility color so that misplacement in work environments is reduced. Minimize injuries and increase productivity with this CrewSafe utility knife kit!Kit Includes:- 4 Handles- 12 CartridgesOverall Dimensions:Length: 6''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.