Crewsafe

Viper Pro Yellow Safety Bag Opener / Cutter VP-PR1, 6PK


product price: $24.15
/pk 6, $4.02/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This versatile CrewSafe Viper Pro yellow safety bag opener / cutter VP-PR1 allows you to cut open boxes and plastic bags quickly and with ease. It has a razor-sharp stainless steel blade nestled between the teeth and when in use a stopper prevents the blade from ever nearing staff's hands. This Viper Pro cutter features an additional razor sharp top hook blade that aids in efficiently opening boxes and is nestled between two piercing arms that are useful for quickly cutting into bags. This can reduce unnecessary injuries in the workplace by making sure loose knives aren't being used to open bags. The corrosion-resistant blade is durable and made for lasting use ensuring this cutter can stand up to commercial use.**With a simple design the cutter features a comfortable ergonomic grip and is entirely made of FDA compliant food-safe materials. Perfect for slicing right through boxes and plastic bags this can eliminate cross-contamination since knives will stay at their designated workspace not from cutting boards to unopened food products. This bag opener features a vibrant yellow color that makes it easy to see and identify even in a busy environment. It can be easily cleaned in the dishwasher for repeated sanitary use. Plus the loop at the end makes for easy storage between uses.**Overall Dimensions:*Length: 4 1/2''*Width: 2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.