Crewsafe

Red Hot BP1010 Neoprene Black / Red 20'' Insulated Gloves


product price: $86.55
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Protect your staff's hands and arms from potential burn injuries and increase productivity when you use these CrewSafe Red Hot 20'' black / red insulated neoprene gloves BP1010. Ideal for use when degreasing preparing and processing food in freezers handling chemicals and in general industrial use these gloves are a necessary component of personal protection equipment to ensure proper kitchen safety. They are designed to minimize burn injuries caused by deep fryers steam tables cold storage and freezers rethermalizers hot surfaces and equipment and chemical handling. Able to handle temperatures up to 500 degrees Fahrenheit you can be sure these gloves are built to handle your toughest kitchen jobs.**Made of heavy-duty neoprene material these gloves are durable food safe and easy to wipe clean. The diamond texture on the outer layer provides added grip improving safety among your kitchen staff. These gloves feature an extended red cuff for additional protection against splattering liquids. Plus the acrylic terry lining on the inside offers your staff thermal insulation protection and comfort. With increased safety and fewer injuries these gloves will help reduce legal medical and lost time costs. These gloves come with one glove for each hand and are not ambidextrous. Provide your staff peace of mind and the ability to do their jobs efficiently with these Crewsafe Red Hot neoprene gloves.**Overall Dimensions:*Length: 20''*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.