Shop All Lens Cleaning
Crews
Towelette, Lens Cleaning, PK100
Mfr # 135-LCT
Zoro # G4570511
product price: $9.19
/pk 100, $0.09/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Count 100
- Includes 100 Towelettes, Dispenser Box
- Wipe Size 4 in (W) x 6 in (L)
- Station Width 3 1/2 in
- Tissue Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crews
- MFR # 135-LCT
- Zoro # G4570511
- UPC # 766868000025
- Country of Origin United States
- Category Lens Cleaning
Dimensions
Wipe Size | 4 in (W) x 6 in (L) |
Station Width | 3 1/2 in |
Tissue Length | 6 in |
Tissue Width | 4 in |
Details
Item | Towelette,Lens Cleaning,PK100 |
Tissue Count | 100 |
Includes | 100 Towelettes, Dispenser Box |
Description
Towelette,Lens Cleaning,PK100, Holder Mount Location Wall, Includes 100 Towelettes, Dispenser Box, Station Depth 2 in, Station Height 7 in, Station Width 3 1/2 in, Tissue Count 100, Tissue Dispensing Type Individually Wrapped, Tissue Length 6 in, Tissue Type Pre-Moistened, Tissue Width 4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1 in. Black Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 228 pc, 6PK (847212)
- STRANCO Hanging Aisle Sign, Legend 3 (HPS-FS1212-3)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 051-075, PK25 (23202)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Regular (101017-410 50 REG)
- CREWS Lens Cleaning Towelettes, Anti-Static/Anti-Fog Formula, Individually Wrapped, 100 Per Pack (MCSLCT)
- CREWS Crews LCT Lens Cleaning Towelettes (LCT)
- BERKSHIRE Lens Clng Tissue, 4 x 6 In, 1000, PK1000 (LN90.0406.24)
- RADIANS VisionAid® 1LC1776DU Metal Lens Cleaning Station (1LC1776DU)
- BRADY Unfilled Pre-Moistened Towelette Station (LCDISP)
- HONEYWELL NORTH Uvex Clear Lens Cleaning Solution, 16 oz. Spray Bottle, S471 (S471)
- NANO MAGIC Standard Lens Cleaning Gallon, 4ct (655104LC)
- Crews Lens Cleaning