Shop All High Visibility Vests
Crews
Safety Vest, w/2" Lime/Silver Reflectors, 18"x47", Orange
Mfr # MCSCRWV201R
Zoro # G501838994
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester; Fabric
- Features Elastic Strap; Hook & Loop; Comfortable; Washable; Lightweight; Reflective Strip; Reflective Front & Back
- Reflective Stripe Color Silver
- Length 47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crews
- MFR # MCSCRWV201R
- Zoro # G501838994
- UPC # 45143999989
- Country of Origin China
- Category High Visibility Vests
Dimensions
Length | 47" |
Details
Item | Reflective Fluorescent Safety Vest |
Color | Orange |
Material | Polyester; Fabric |
Features | Elastic Strap; Hook & Loop; Comfortable; Washable; Lightweight; Reflective Strip; Reflective Front & Back |
Reflective Stripe Color | Silver |
Description
General-purpose safety vest features bright fluorescent colors to help you stand out against your surroundings. Poly-mesh material is tough and lightweight. 2" lime silver reflective stripes increase your visibility. Elastic side straps ensure a comfortable, secure fit. Safety vest is designed for non-ANSI applications including crowd control, yard maintenance and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (470A29)
- RUBBER-CAL Rubber Cal "In Any Language It Is Still a Welcome Mat!" Welcome Doormat, 18-InchX30-Inch (10-106-031)
- ZING Fire Extinguisher Sign, 11 in Height, 8 in Width, Plastic, L-Shaped, English, Spanish (2615)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR (1084-23EE)
- PORTWEST Alabama Mesh Vest, Med (US580)
- PYRAMEX Safety Vest, Polyester Mesh, Hi-Vis Pink, Large/ Extra-Large, 1/ EA (RV1270S/M)
- PORTWEST Frisco Contrast Hi-Vis Vest, Med (US381)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Green, Size 5X (SV51B-2ZGM-5X)
- TOUGH DUCK Duck Safety Vest, SV062-NAVY-3XL (SV062)
- SAFETY WORKS Reflective Safety Vest Lime One Size Fits Most (SW46206-O)
- ERGODYNE GloWear 8220HL Class 2 Standard Vest, Orange, L/XL (21135)
- Crews High Visibility Vests