Shop All Safety Glasses
Crews
Safety Glasses, Nonslip Temple Grip, Clear
Mfr # MCSCRWBK110
Zoro # G201833541
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Clear
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Standards ANSI Z87+; CAN/CSA Z94.3; AS/NZS 1337.1; CE; EN166; MIL - PRF - 31013
- Features Comfortable; Scratch Resistant; Lightweight; Side Shield; Adjustable Temple; Non-Slip Temple; Single Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crews
- MFR # MCSCRWBK110
- Zoro # G201833541
- UPC # 766868231108
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | BearKat Safety Glasses |
Frame Color | Clear |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Standards | ANSI Z87+; CAN/CSA Z94.3; AS/NZS 1337.1; CE; EN166; MIL - PRF - 31013 |
Features | Comfortable; Scratch Resistant; Lightweight; Side Shield; Adjustable Temple; Non-Slip Temple; Single Lens |
Color | Clear |
Description
Safety glasses feature a well thought-out construction that combines the best in safety, comfort and affordability. Your vision is unobstructed by the one-piece wraparound lens which, by its tight fit, provides for maximum safety. Flexible temples enhance your comfort during extended use. Nonslip rubber head grips are notched for a clip-on breakaway cord.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, 474J16 (474J16)
- JAFLINE Attack Line Fire Hose, Blue (G51H15LNB50N)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (HVY710HSNF)
- CREWS Checklite Duramass Glasses, Clear Polycarbonate (MCSCRWCL110)
- CREWS Safety Glasses, Anti-Fog, Over Glass, Clear (MCSCRWOG110AF)
- CREWS MCR Safety, Storm Wraparound Safety Glasses, Black Nylon Frame, Clear Lens, 12PK (ST110)
- CREWS Crews 135-BKH25 Bearkat Magnifier - 2.5Clear Lens (135-BKH25)
- CREWS Safety Glasses, Clear Scratch-Resistant (KD310)
- CREWS Safety Glasses, Gray Scratch-Resistant (CL112)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (BD110PF)
- Crews Safety Glasses