Shop All Safety Glasses
This Product is Discontinued
Crews
Safety Glasses, I/O Clear Mirror Anti-Fog, Scratch Resistant (Discontinued)
Mfr # DL119AF
Zoro # G4432316
This Product is Discontinued
Key Features
- Lens Color I/O Clear Mirror
- Frame Color Black
- Lens Coating Anti-Fog, Scratch Resistant
- Frame Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crews
- MFR # DL119AF
- Zoro # G4432316
- UPC # 766868011199
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | I/O Clear Mirror |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch Resistant |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Series | Dallas |
Standards | ANSI Z87.1; ISO 12312-1 |
Features | Full Length Non-Slip, Soft Temple Material; Close Orbital Seal Provides Maximum Protection; Wrap Around Lens Design Provides Greater Side Protection; Soft, Secure TPR Nose Pad; Temple Type: Bayonet; Temple Color: Black |
Primary Lens Color | Mirror |
Primary Frame Color | Black |
Description
Safety Glasses,In/Out Door,Gray, Polarized Lens No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.