Shop All Safety Glasses
Crews
Safety Glasses, Clear Scratch-Resistant
Mfr # CWS SS110
Zoro # G6431805
original price:
$23.89
10% off
new price: $21.49
/pk 12, $1.79/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Wraparound
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crews
- MFR # CWS SS110
- Zoro # G6431805
- UPC # 766868130104
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Wraparound |
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Gender | Men's |
Series | Stratos |
Standards | ANSI Z87.1; ISO 12312-1; CE EN166; CAN/CSA Z94.3 |
Frame Color | Black |
Features | Cost Efficient Single Lens Design; Spatula Temple With Extendable Adjustment; Nosepiece Type: Polycarbonate; Temple Type: Spatula; Temple Color: Black; Temple Material: Nylon |
Primary Lens Color | Clear |
Primary Frame Color | Black |
Weight | 1.2 lbs |
Frame Type | Wraparound |
Description
Safety Glasses,Black,Clear,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY 72"x2" Heavy Duty Tie Off Strap Yellow Nylon w/Forged Large D-ring & Small D-Ring (6032-D)
- GATOR GRIP Traction Tape, Black, 12"x 60ft. (SG3112B)
- CARHARTT Bib Overalls, 36" Waist Sz, 34" Inseam, Blk (102776-001-36x34)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK (16-D622/M)
- CREWS Safety Glasses, Gray Scratch-Resistant (ST112)
- CREWS Safety Glasses, Clear Scratch-Resistant (BK110)
- CREWS Safety Glasses, Gray Scratch-Resistant (135-KD112)
- CREWS BlackJack Metal Alloy Safety Glasses, Clear Polycarbonate (MCSCRWS2110)
- CREWS CHECKLITE SCRATCH-RESISTANT SAFETY GLASS (CL112)
- CREWS Safety Glasses, Clear Scratch-Resistant (KD310)
- MCR SAFETY Safety Glasses, Clear Uncoated (9800)
- Crews Safety Glasses