Shop All Safety Glasses
Crews
Safety Glasses, Clear Scratch-Resistant
Mfr # CL110
Zoro # G4433016
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crews
- MFR # CL110
- Zoro # G4433016
- UPC # 766868761100
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Series | Checklite |
Standards | ANSI Z87.1; ISO 12312-1; AS/NZS 1337.1; CE EN166; CAN/CSA Z94.3 |
Features | Good For Everyday Use or a New Visitor Spec; Smaller Frame Sized to Fit Smaller Faces; Lens Design: Single; Temple Color: Clear; Temple Type: Spatula; Temple Material: Polycarbonate |
Metal Detectable | Yes |
Visible Luminous Transmission | 0.9 |
X-Ray Detectable | Yes |
Weight | 0.056 lbs |
Arm Tip Type | Spatula |
Frame Type | Aviator |
Arm Color | Clear |
Description
Safety Glasses,Clear Frame/Lens, Polarized Lens No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Eye Protection Required Sign (C485A)
- ACCUFORM OSHA NOTICE SAFETY LABEL FOOD OR LHSK886XVE (LHSK886XVE)
- DYMO Dy Lw 2-1/8In X 4In Wht Ship 220Ct 6Pk (30323) (2050811)
- GE Earplugs, 3 PK (GP445)
- CREWS Safety Glasses, Gray Scratch-Resistant (CL112)
- CREWS Crews 135-BK112 Bearkat Safety Glasses Grey Lens (135-BK112)
- CREWS Checklite Gray Lens Safety Glasses, Gray Polycarbonate Lens (MCSCRWCL112)
- CREWS Safety Glasses, Gray Scratch-Resistant (135-KD112)
- CREWS Safety Glasses, Nonslip Temple Grip, Clear (MCSCRWBK110)
- CREWS MCR Safety, Bearkat Safety Glasses, Wraparound, Gray Lens (BK112)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (SBR610)
- Crews Safety Glasses