Shop All Safety Glasses
Crews
Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant, 12PK
Mfr # CWS S2110
Zoro # G6363990
product price: $98.69
/pk 12, $8.22/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Wraparound
- Lens Color Clear
- Frame Color Chrome
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crews
- MFR # CWS S2110
- Zoro # G6363990
- UPC # 766868921108
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Wraparound |
Lens Color | Clear |
Frame Color | Chrome |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Gender | Youth |
Series | Blackjack |
Standards | ANSI Z87.1; ISO 12312-1; AS/NZS 1337.1; CAN/CSA Z94.3 |
Features | Rimless Design For Unobstructed Vision; Fully Adjustable Metal Alloy Hybrid Temples; Non-Slip, Soft Temple Material; Universal Nose Bridge; Temple Material: Metal; Temple Color: Hybrid; Temple Soft Mat. Color: Black; Lens Design: Single; Nosepiece Type: Polycarbonate |
Primary Lens Color | Clear |
Weight | 1 lbs |
Frame Type | Wraparound |
Description
Safety Glasses,Chrm Frame,Clr Lens,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Vehicle Height 13 ft., Reverse Image Sign (8001230)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1083-2X)
- MAGID Top Gunn T6370G Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370B)
- COMPONENT HARDWARE Latex Sound Deadener Can, 1 Gal., Gray (Q75-1366)
- CREWS Checklite Duramass Glasses, Clear Polycarbonate (MCSCRWCL110)
- CREWS Safety Glasses, Clear Scratch-Resistant (CL110)
- CREWS MCR Safety KD110 Klondike Safety Glasses, Black Frame, Clear Lens, Anti-Fog (KD110**)
- CREWS CHECKLITE SCRATCH-RESISTANT SAFETY GLASS (CL112)
- CREWS BlackJack Metal Alloy Safety Glasses, Clear Polycarbonate (MCSCRWS2110)
- CREWS MCR Safety, Law Over The Glasses Safety Glasses, Clear Anti-Fog Lens (OG110AF)
- MSA SAFETY Safety Works 817691 Over-the-Glass Safety Glasses, Clear Frame (4367B)
- Crews Eye Protection