Shop All Safety Glasses
Crews
Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch Resistant, 12PK
Mfr # CWS BK110AF
Zoro # G6364009
original price:
$30.95
5% off
new price: $29.19
/pk 12, $2.43/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Wraparound
- Lens Color Clear
- Frame Color Frosted
- Lens Coating Anti-Fog, Scratch Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crews
- MFR # CWS BK110AF
- Zoro # G6364009
- UPC # 766868231115
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Wraparound |
Lens Color | Clear |
Frame Color | Frosted |
Lens Coating | Anti-Fog, Scratch Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Gender | Unisex |
Series | BearKat |
Standards | ANSI Z87.1; ISO 12312-1; AS/NZS 1337.1; CAN/CSA Z94.3; CE EN166 |
Features | Strong Yet Lightweight Design; Single Lens Design With Integral Side Shields For Unobstructed View; Non-Slip Soft Temple Material; Nosepiece Type: Polycarbonate; Temple Type: Hybrid; Temple Material: Polycarbonate; Temple Soft Mat. Color: Black |
Primary Lens Color | Clear |
Weight | 1.2 lbs |
Frame Type | Wraparound |
Description
Safety Glasses,Frost Frame,Clr Lens,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Hi-Vis Orange (19255)
- LYLE Yield Traffic Sign, 12 in Height, 12 in Width, Aluminum, Triangle, English (R1-2-12HA)
- PIP QRP Qualatex, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, 2XL, 1000 PK, White (612HC-2X)
- BRADY Hairnet Dispenser, Arcylic, White (PD241E)
- CREWS Stratos Wraparound Design Glasses, Clear Polycarbonate (MCSCRWSS110)
- CREWS Crews 135-9800XL Yukon Xl Uncoated Protective Eyewear (135-9800XL)
- CREWS Checklite Duramass Glasses, Clear Polycarbonate (MCSCRWCL110)
- CREWS Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant, 12PK (CWS S2110)
- CREWS CHECKLITE SCRATCH-RESISTANT SAFETY GLASS (CL112)
- CREWS Crews 135-BKH10 Bearkat Magnifier - 1.0Clear Lens (135-BKH10)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40074)
- Crews Eye Protection