Shop All High Visibility Vests
Crews
General-Purpose Safety Vest, Poly Mesh, 18"x41", Orange
Mfr # MCSCRWV201
Zoro # G601839129
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester
- Features Elastic Strap; Hook & Loop; Comfortable; Washable; Lightweight
- Length 47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crews
- MFR # MCSCRWV201
- Zoro # G601839129
- UPC # 45143722013
- Country of Origin China
- Category High Visibility Vests
Dimensions
Length | 47" |
Details
Item | General-purpose Safety Vest |
Color | Orange |
Material | Polyester |
Features | Elastic Strap; Hook & Loop; Comfortable; Washable; Lightweight |
Description
General-purpose safety vest features bright fluorescent colors to help you stand out against your surroundings. Poly-mesh material is tough and lightweight. Elastic side straps ensure a comfortable, secure fit. Safety vest is designed for non-ANSI applications including crowd control, yard maintenance and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drivers Gloves, Cowhide, XL, Yellow, PR (4TJZ8)
- HONEYWELL NORTH Airline Assembly (CF1001)
- VGUARD A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A16A12)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, 5XL (61451)
- CREWS Safety Vest, w/2" Lime/Silver Reflectors, 18"x47", Orange (MCSCRWV201R)
- PORTWEST Atlanta Hi-Vis Mesh Vest, Med (US370)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZGM-XL/2X)
- GAME WORKWEAR The Workzone Vest, Dark Green, Size 4X/5X (I-35E)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, X-Large, Class 2 (MS530C-2 XL)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Red/Medium) (1284-RZ-RD-MD)
- RADIANS SV2ZW Women's Economy 2 Pocket Vest, HiVis Orange, Size S (SV2ZWOMS)
- Crews Workwear and Protective Clothing