Shop All Protective Eyewear Accessories
Crews
Eyewear Case, Bl, Pol Thn, All Saf Eyewear
Mfr # 207
Zoro # G2019604
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyethylene
- X-Ray Detectable No
- For Use With Safety Eyewear
- Includes Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crews
- MFR # 207
- Zoro # G2019604
- UPC # 766868207004
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 8"W x 85-1/2"L x 2-1/2"D |
Details
Item | Eyewear Case |
Color | Black |
Material | Polyethylene |
X-Ray Detectable | No |
For Use With | Safety Eyewear |
Includes | Clip |
Description
Eyewear Case, Black, Material Polyethylene, X-Ray Detectable No, For Use With Safety Eyewear, Dimensions 6-3/4 In. L x 3-3/4 In. H, Includes Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURECAN 5 gal Red HDPE Type II Safety Gas Can Gasoline (SUR5SFG2)
- TINGLEY Rubber Boot, Men's, 10, Knee, Black, PR (87251)
- EDGE PR, Cut-Resistant Gloves, XXL (48-711)
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT39)
- CROSSFIRE Accessories Safety Eyewear Sample Case -6 Piece Cap (C6)
- ESS Rplmt Lens, Profile NVG, Hi-Def Bronze (740-0508)
- REVISION MILITARY Replacement Eyewear Lenses With Black Frame And Amber Anti-Fog Lens (4-0152-9022)
- EDGE EYEWEAR Edge Eyewear Clip On Eyewear (9422)
- GLOVE GUARD Goggle Guard® clip with Accessory Kit, Blue (81200BL)
- ESS Replacement Lens, Smoke Gray (740-0424)
- SALISBURY Replacement Lens, ATPV 12 cal/sq cm (1200-PP)
- Crews Eyewear Accessories