Crews

Crews 135-ST1150 Storm Black Frame Filter5.0 Green Lens Saftey Gl


product price: $43.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Crews
  • MFR # 135-ST1150
  • Zoro # G504062952
  • UPC #
    766868001152
  • Country of Origin Taiwan, Province of China
  • Category Safety Glasses

Description

  • Treated with our exclusive Duramass scratch-resistant coating.
  • Brand Name: Storm.
  • Frame Color: Black.
  • Lens Tint: Green.
  • Lens Coating/Shade: Filter 5.0.
  • Frame Material: Nylon.
  • Lens Material: Polycarbonate.
  • Temple Length: 150 mm.
  • Style: Foldable Temples.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.