Crews

Crews 135-SR128B Swagger Polished White Frame Bl Diamond


product price: $25.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Crews
  • MFR # 135-SR128B
  • Zoro # G304022415
  • Country of Origin Taiwan, Province of China
  • Category Safety Glasses

Description

  • Breakaway cord included, Meets or Exceeds ANSI Z87+ Standards.
  • Excellent orbital seal.
  • Exclusive Duramass scratch-resistant hard coating.
  • Soft material co-injected onto temples.
  • Strong polycarbonate lens blocks 99.9% of harmful ultraviolet rays.
  • TPR nose grips.
  • Wider temples for better side protection.
  • Temple Color: White.
  • Lens Tint: Blue Diamond Mirror.
  • Frame Material: Polycarbonate.
  • Lens Material: Polycarbonate.
  • Style: TPR.
  • Color: White.
  • Height: 2".
  • Length: 6".
  • Width: 2".
  • Includes: Breakaway Cord.
  • Quantity: 12 per pack.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.