Shop All Safety Glasses
Crews
Checklite Gray Lens Safety Glasses, Gray Polycarbonate Lens
Mfr # MCSCRWCL112
Zoro # G701833652
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Standards ANSI Z87+; CAN/CSA Z94.3; AS/NZS 1337.1; CE; EN166; MIL - PRF - 31013
- Features Comfortable; Scratch Resistant; Lightweight; Adjustable Temple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crews
- MFR # MCSCRWCL112
- Zoro # G701833652
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Gray |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Standards | ANSI Z87+; CAN/CSA Z94.3; AS/NZS 1337.1; CE; EN166; MIL - PRF - 31013 |
Item | Checklite Gray Lens Safety Glasses |
Features | Comfortable; Scratch Resistant; Lightweight; Adjustable Temple |
Temple Color | Smoke |
Description
Safety glasses feature a lightweight design to enhance its level of comfort while keeping you safe. Scratch-resistant, gray lens provides high visibility and long-lasting use. Flexible spatula temple design offers a comfortable fit. Near total seal of eye orbit assures a high level of protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Green Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1326)
- FLORSHEIM Mens Black and Brown Comp Toe Casual, PR (FS2762)
- WOLVERINE Size 9-1/2W Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- VIKING Tempest II Jacket, Black/Navy, M (838CN-M)
- CREWS Safety Glasses, Nonslip Temple Grip, Clear (MCSCRWBK110)
- CREWS Safety Glasses, Gray Scratch-Resistant (ST112)
- CREWS Safety Glasses, Clear Anti-Fog, Scratch Resistant (135-BK110AF)
- CREWS Safety Glasses, Clear Scratch-Resistant (CWS SS110)
- CREWS Crews 135-9800XL Yukon Xl Uncoated Protective Eyewear (135-9800XL)
- CREWS BlackJack Metal Alloy Safety Glasses, Clear Polycarbonate (MCSCRWS2110)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF517AF-GRN)
- Crews Safety Glasses