Shop All Concession Equipment
Cretors
Stationary Cotton Candy Cabinet, 75 lb.
Mfr # CCBA-CZ2
Zoro # G2817337
product price: $2,588.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,588.99
Free 30-Day Returns
Key Features
- Capacity 75 lb
- Voltage 120V AC
- Height 71 1/2 in
- Wattage 130 W
- Depth 27 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cretors
- MFR # CCBA-CZ2
- Zoro # G2817337
- Country of Origin United States
- Category Concession Equipment
Dimensions
Height | 71 1/2 in |
Depth | 27 3/4 in |
Width | 27 1/2 in |
Overall Width | 27 1/2 in |
Overall Height | 71 1/2 in |
Overall Depth | 27 3/4 in |
Details
Item | Stationary Cotton Candy Cabinet |
Capacity | 75 lb |
Voltage | 120V AC |
Wattage | 130 W |
Bowl Material | Aluminum |
Base Material | Stainless Steel |
Plug Type | L5-30 |
Amps | 10 A |
Features | Internal Light |
Includes | Exhaust Fan |
Product Type | Stationary Cotton Candy Cabinet |
Current | 10 A |
Description
Stationary Cotton Candy Cabinet, Product Type Stationary Cotton Candy Cabinet, Capacity 75 lb, Overall Height 71 1/2 in, Overall Width 27 1/2 in, Overall Depth 27 3/4 in, Plug Type L5-30, Wattage 130 W, Voltage 120V AC, Current 10 A, Base Material Stainless Steel, Bowl Material Aluminum, Features Internal Light, Includes Exhaust Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Mounting Plate (830416)
- DART 5BWWC CPC 5 oz Unlaminated Foam Bowl Dinnerware - White, 1000PK (5BWWC (B))
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 2.5 Cubic Ft., White (BCRK25W)
- PLANTERS Planters Lightly Salted Cocktail Peanut 2 oz. Bag, PK144 (10029000000596)
- CRETORS ANTQUE STYLE MID SIZE 12OZ POPCORN MAKER (T312A1X-AXX-X)
- CRETORS Stirrer Blade (12026-SQ4)
- CRETORS Cotton Candy Green Apple Mix, 3-1/4lb, PK6 (7409-GA)
- CRETORS Caramel Mix, 42 oz., PK12 (9800)
- CRETORS Non-Stick Lethicin, 1 gal., PK4 (9803)
- CRETORS Neutral Glaze Mix, 28 oz., PK12 (9801)
- PARAGON INTERNATIONAL Paragon Professional Series Popcorn Machine 8 oz Silver 120V 1420W (1108710)
- Cretors Concession Equipment