Shop All Concession Equipment
This Product is Discontinued
Cretors
Snow Cone Ice Shaver, 500 lb./hr., 120V (Discontinued)
Mfr # EA1-103
Zoro # G8734792
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 500 lb/hr
- Powered By Electric
- Voltage 120
- Height 15 in
- Depth 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cretors
- MFR # EA1-103
- Zoro # G8734792
- Country of Origin United States
- Category Concession Equipment
Dimensions
Height | 15 in |
Depth | 19 in |
Width | 14 in |
Overall Height | 15 in |
Overall Width | 14 in |
Overall Depth | 19 in |
Details
Item | Snow Cone Ice Shaver |
Capacity | 500 lb/hr |
Powered By | Electric |
Voltage | 120 |
Features | Heavy Duty Cast Aluminum |
HP | 1/2 hp |
Plug Type | 5-15 |
Standards | UL |
Includes | Stainless Steel Blades |
Motor RPM | 1,425 RPM |
Horsepower | 1/2 hp |
Maximum Speed | 1,425 RPM |
Description
Snow Cone Ice Shaver, Capacity 500 lb/hr, Features Heavy Duty Cast Aluminum, Horsepower 1/2 hp, Includes Stainless Steel Blades, Maximum Speed 1,425 RPM, Overall Depth 19 in, Overall Height 15 in, Overall Width 14 in, Plug Type 5-15, Standards UL, Voltage 120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.