Shop All Concession Equipment
Cretors
Sneeze Guard, Plastic
Mfr # 16502
Zoro # G8734887
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hot Dog Grill
- Depth 17 3/4 in
- Height 11 3/4 in
- Width 32 1/2 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cretors
- MFR # 16502
- Zoro # G8734887
- Country of Origin United States
- Category Concession Equipment
Dimensions
Depth | 17 3/4 in |
Height | 11 3/4 in |
Width | 32 1/2 in |
Overall Height | 11 3/4 in |
Overall Width | 32 1/2 in |
Overall Depth | 17 3/4 in |
Details
Item | Sneeze Guard |
For Use With | Hot Dog Grill |
Material | Plastic |
Standards | UL/ULS |
Product Type | Sneeze Guard |
Description
Sneeze Guard, Product Type Sneeze Guard, Overall Height 11 3/4 in, Overall Width 32 1/2 in, Overall Depth 17 3/4 in, Material Plastic, For Use With Hot Dog Grill, Standards UL/ULS Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Knob 1-1/8 D, Pointer (KE50569-1)
- MANITOWOC Water Inlet Valve Kit120V For - Part# 7965 (7965)
- TRUE Door Hinge Kit - Bottom/Right (950908)
- CLEVELAND Ignition Module Control (03546)
- CRETORS Popcorn Bag, 2-1/2 oz., PK500 (BAG-PCIC-0125/500cs/85oz)
- CRETORS Popcorn Portion Pack, 12oz, Salt Flvr, PK24 (9830)
- CRETORS Inside Kettle Cleaner, 15 oz., PK12 (2156)
- CRETORS Cotton Candy Green Apple Mix, 3-1/4lb, PK6 (7409-GA)
- CRETORS Popcorn Portion Pack, 8oz, Salt Flvor, PK36 (9820)
- CRETORS Neutral Glaze Mix, 28 oz., PK12 (9801)
- GREAT NORTHERN POPCORN Great Northern Popcorn 2.5 Ounce Portable Popcorn Machine - Electric Countertop Popcorn Maker (Red) (253146VWR)
- Cretors Concession Equipment