Shop All Concession Equipment
Cretors
Popcorn Wagon Base, Red, 44-1/2 in. W
Mfr # T3WS-X
Zoro # G2222809
product price: $993.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$993.99
Free 30-Day Returns
Key Features
- Color Red
- For Use With 31EV89, 31EV92
- Height 32 in
- Depth 28 in
- Width 44 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cretors
- MFR # T3WS-X
- Zoro # G2222809
- Country of Origin United States
- Category Concession Equipment
Dimensions
Height | 32 in |
Depth | 28 in |
Width | 44 1/2 in |
Working Height | 31 1/4 in |
Caster Size | 16 in |
Overall Depth | 28 in |
Overall Width | 44 1/2 in |
Caster Diameter | 16 in |
Overall Height | 32 in |
Details
Item | Popcorn Wagon Base |
Color | Red |
For Use With | 31EV89, 31EV92 |
Caster Material | Rubber |
Features | Durable Powder Coating, Rigid Cross Leg Support |
Material | Stainless Steel |
Caster Type | Spoked Wheels |
Product Type | Wagon |
Description
Popcorn Wagon Base, Product Type Wagon, Material Stainless Steel, Color Red, For Use With 31EV89, 31EV92, Overall Height 32 in, Overall Depth 28 in, Overall Width 44 1/2 in, Caster Type Spoked Wheels, Caster Diameter 16 in, Caster Material Rubber, Features Durable Powder Coating, Rigid Cross Leg Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCILIO Water Filter (RG-WTR-C)
- RINNAI Convection Motor, Ex17C, Ex22C/W (208000047)
- ROYAL Royal Instant Chocolate Pudding And Pie Filling Mix 28 oz., PK12 (48521)
- RED DIAMOND Red Diamond Filterpack Tea 3 oz., PK96 (109534)
- CRETORS Cotton Candy Vanilla Mix, 3-1/4 lb., PK6 (7409)
- CRETORS Popcorn Portion Pack, 12oz, Salt Flvr, PK24 (9830)
- CRETORS Popcorn Portion Pack, 8oz, Salt Flvor, PK36 (9820)
- CRETORS Non-Stick Lethicin, 1 gal., PK4 (9803)
- CRETORS Cotton Candy Machine, 10 to 12 lb., 26 in. (RM5A-X)
- CRETORS Cotton Candy Blue Raspberry Mix, PK6 (7409-RA)
- KOOLMORE 47" Deli Case and Meat Display Refrigerator, Multi-Tiered Shelves, Curved Glass Front (RD18C-SS)
- Cretors Concession Equipment