Shop All Concession Equipment
Cretors
Popcorn Wagon Base, Red, 41-1/4 in. W
Mfr # GRKS-X
Zoro # G8734713
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 31EV90
- Color Red
- Depth 20 3/4 in
- Height 31 1/4 in
- Width 40 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cretors
- MFR # GRKS-X
- Zoro # G8734713
- Country of Origin United States
- Category Concession Equipment
Dimensions
Depth | 20 3/4 in |
Height | 31 1/4 in |
Width | 40 1/2 in |
Working Height | 31 1/4 in |
Caster Size | 16 in |
Overall Height | 31 1/4 in |
Overall Width | 40 1/2 in |
Overall Depth | 20 3/4 in |
Caster Diameter | 16 in |
Details
Item | Popcorn Wagon Base |
For Use With | 31EV90 |
Color | Red |
Caster Material | Rubber |
Features | Durable Powder Coating, Resists Scratching |
Material | Stainless Steel |
Caster Type | Spoked Wheels |
Product Type | Wagon |
Description
Popcorn Wagon Base, Product Type Wagon, Material Stainless Steel, Color Red, For Use With 31EV90, Overall Height 31 1/4 in, Overall Depth 20 3/4 in, Overall Width 40 1/2 in, Caster Type Spoked Wheels, Caster Diameter 16 in, Caster Material Rubber, Features Durable Powder Coating, Resists Scratching
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUL Platanitos Plantain Chips, 25 ozPack, PK30, 30PK (168)
- GARLAND Knob Assy (2522111)
- COMPONENT HARDWARE Foot , Gry Plst, F/1-1/2"Od Rd (A10-1500)
- BOARDWALK Reclosable Food Storage Bags, 2 gal, 2.7 mil, 13" x 15", Clear, PK100 (BWK2GALFZRBAG)
- CRETORS ANTQUE STYLE MID SIZE 12OZ POPCORN MAKER (T312A1X-AXX-X)
- CRETORS Cotton Candy Green Apple Mix, 3-1/4lb, PK6 (7409-GA)
- CRETORS Cotton Candy Machine, 10 to 12 lb., 26 in. (RM5A-X)
- CRETORS Popcorn Bag, 2-1/2 oz., PK500 (BAG-PCIC-0125/500cs/85oz)
- CRETORS Cotton Candy Blue Raspberry Mix, PK6 (7409-RA)
- CRETORS Popcorn Portion Pack, 8oz, Salt Flvor, PK36 (9820)
- SERVER Kit, Pump Repair , F/ 217-1126 (82965)
- Cretors Concession Equipment