Shop All Concession Equipment
Cretors
Popcorn Portion Pack, 8oz, Salt Flvor, PK36
Mfr # 9820
Zoro # G8734932
product price: $57.55
/pk 36, $1.60/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Popcorn Machine
- Flavor Natural Butter, Popcorn Salt
- Size 6 oz
- Material Coconut Oil, Corn, Salt
- Product Type Popcorn Portion Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cretors
- MFR # 9820
- Zoro # G8734932
- Country of Origin United States
- Category Concession Equipment
Dimensions
Size | 6 oz |
Details
Item | Popcorn Portion Pack |
For Use With | Popcorn Machine |
Flavor | Natural Butter, Popcorn Salt |
Material | Coconut Oil, Corn, Salt |
Product Type | Popcorn Portion Pack |
Description
Popcorn Portion Pack, Size 6 oz, Material Coconut Oil, Corn, Salt, Product Type Popcorn Portion Pack, Flavor Natural Butter, Popcorn Salt, For Use With Popcorn Machine, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Thermostat (M1098X)
- BELSHAW Heater Tube, 104V 900W , 15-3/8" (B204004)
- ZORO SELECT Paper Disposable Food Tray 5 lb., Red, Pk500 (EFT500)
- PLUMB PAK TLT SPLY 3/8X7/8X12"" SS (PP23805)
- CRETORS Neutral Glaze Mix, 28 oz., PK12 (9801)
- CRETORS Inside Kettle Cleaner, 15 oz., PK12 (2156)
- CRETORS Gourmet Popping Plant, 32 oz., Silver (TGSE32D1D-XX-5L-CSSC)
- CRETORS Cotton Candy Blue Raspberry Mix, PK6 (7409-RA)
- CRETORS Stirrer Blade (12026-SQ4)
- CRETORS Cotton Candy Vanilla Mix, 3-1/4 lb., PK6 (7409)
- GREAT NORTHERN POPCORN 6208 Great Northern TopStar Commercial Quality Bar Style Popcorn Popper Machine, 12oz (577696GXY)
- Cretors Concession Equipment