Shop All Concession Equipment
Cretors
Popcorn Maker, 8/12/16 oz., 120V, Silver
Mfr # ENTA1X-X
Zoro # G8734677
product price: $1,718.99
/ea
Free Shipping & Returns
$1,718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Capacity 12 oz, 14 oz, 8 oz
- Watts 1,760 W
- Voltage 120V AC
- Height 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cretors
- MFR # ENTA1X-X
- Zoro # G8734677
- Country of Origin United States
- Category Concession Equipment
Dimensions
Height | 34 1/2 in |
Depth | 22 in |
Width | 24 in |
Overall Width | 24 in |
Overall Height | 34 1/2 in |
Overall Depth | 21 in |
Details
Item | Popcorn Maker |
Color | Silver |
Capacity | 12 oz, 14 oz, 8 oz |
Watts | 1,760 W |
Voltage | 120V AC |
Wattage | 1,440 W |
Material | Stainless Steel |
Amps | 14.7 A |
Hz | 60 |
Plug Type | 5-15 |
Current | 14.7 A |
Power Source | Electric |
Frequency | 60 Hz |
Description
Popcorn Maker, Capacity 12 oz, 14 oz, 8 oz, Material Stainless Steel, Color Silver, Overall Height 34 1/2 in, Overall Depth 21 in, Overall Width 24 in, Wattage 1,440 W, Voltage 120V AC, Current 14.7 A, Frequency 60 Hz, Plug Type 5-15, Power Source Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Plug, Flare - Brass 1/4 (263721)
- WARING Washer /Cb6 (004946)
- SOUTHBEND Thermocouple - 36" For - Part# 1161730 (1161730)
- ALLPOINTS Leveler, Non-Skid (281576)
- CRETORS ANTQUE STYLE MID SIZE 12OZ POPCORN MAKER (T312A1X-AXX-X)
- CRETORS Stirrer Blade (12026-SQ4)
- CRETORS Popcorn Bag, 2-1/2 oz., PK500 (BAG-PCIC-0125/500cs/85oz)
- CRETORS Butter Topper, 2.5 gal., 120V, SS, Silber (CTDA-X)
- CRETORS Popcorn Portion Pack, 12oz, Salt Flvr, PK24 (9830)
- CRETORS Cotton Candy Vanilla Mix, 3-1/4 lb., PK6 (7409)
- KOOLMORE Commercial Soup Kettle Warmer with Hinged Lid and Removable Stainless-Steel Pot Insert (SK-SS-3G)
- Cretors Concession Equipment