Shop All Concession Equipment
This Product is Discontinued
Cretors
Popcorn Maker, 8 oz., 120V, Silver/Red (Discontinued)
Mfr # T28A1X-XXX-X
Zoro # G8734695
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver/Red
- Capacity 8 oz
- Watts 1,325 W
- Voltage 120
- Height 30 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cretors
- MFR # T28A1X-XXX-X
- Zoro # G8734695
- Country of Origin United States
- Category Concession Equipment
Dimensions
Height | 30 1/2 in |
Depth | 21 in |
Width | 21 in |
Overall Height | 30 1/2 in |
Overall Width | 21 in |
Overall Depth | 21 in |
Details
Item | Popcorn Maker |
Color | Silver/Red |
Capacity | 8 oz |
Watts | 1,325 W |
Voltage | 120 |
Material | Stainless Steel |
Hz | 60 |
Amps | 11 A |
Description
Popcorn Maker, Capacity 8 oz, Material Stainless Steel, Color Silver/Red, Overall Height 30 1/2 in, Overall Depth 21 in, Overall Width 21 in, Wattage 1,325 W, Voltage 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.