Shop All Concession Equipment
This Product is Discontinued
Cretors
Popcorn Maker, 6 oz., 120V, Silver/Red (Discontinued)
Mfr # GR6A1X-XX-X
Zoro # G8734686
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver/Red
- Capacity 6 oz
- Watts 1,150 W
- Voltage 120
- Height 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cretors
- MFR # GR6A1X-XX-X
- Zoro # G8734686
- Country of Origin United States
- Category Concession Equipment
Dimensions
Height | 27 1/2 in |
Depth | 14 1/2 in |
Width | 21 in |
Overall Height | 27 1/2 in |
Overall Width | 21 in |
Overall Depth | 14 1/2 in |
Details
Item | Popcorn Maker |
Color | Silver/Red |
Capacity | 6 oz |
Watts | 1,150 W |
Voltage | 120 |
Hz | 60 |
Amps | 9.5 A |
Material | Stainless Steel |
Description
Popcorn Maker, Capacity 6 oz, Material Stainless Steel, Color Silver/Red, Overall Height 27 1/2 in, Overall Depth 14 1/2 in, Overall Width 21 in, Wattage 1,150 W, Voltage 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.