Shop All Concession Equipment
Cretors
Popcorn Maker, 12 oz., 120V, Silver/Red
Mfr # T312A1X-XXX-X
Zoro # G8734704
product price: $2,057.99
/ea
Free Shipping & Returns
$2,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 oz
- Color Red, Silver
- Watts 1,800 W
- Voltage 120V AC
- Height 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cretors
- MFR # T312A1X-XXX-X
- Zoro # G8734704
- Country of Origin United States
- Category Concession Equipment
Dimensions
Height | 34 1/2 in |
Depth | 21 in |
Width | 24 in |
Overall Height | 34 1/2 in |
Overall Width | 24 in |
Overall Depth | 21 in |
Details
Item | Popcorn Maker |
Capacity | 12 oz |
Color | Red, Silver |
Watts | 1,800 W |
Voltage | 120V AC |
Wattage | 1,800 W |
Amps | 15 A |
Material | Stainless Steel |
Hz | 60 |
Plug Type | 5-15 |
Power Source | Electric |
Frequency | 60 Hz |
Current | 15 A |
Description
Popcorn Maker, Capacity 12 oz, Material Stainless Steel, Color Red, Silver, Overall Height 34 1/2 in, Overall Depth 21 in, Overall Width 24 in, Wattage 1,800 W, Voltage 120V AC, Current 15 A, Frequency 60 Hz, Plug Type 5-15, Power Source Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Fan Blade (801005)
- VOLLRATH SS Mixing Bowl, 13 QT3 (69130)
- HATCO Infinite Switch Kit (02.19.017.00)
- CAMPBELLS Campbell's Ready To Serve Turkey Gravy 50 oz. Can, PK12 (000010061)
- CRETORS Popcorn Portion Pack, 8oz, Salt Flvor, PK36 (9820)
- CRETORS Popcorn Bag, Paper, PK500 (12967-USA)
- CRETORS ANTQUE STYLE MID SIZE 12OZ POPCORN MAKER (T312A1X-AXX-X)
- CRETORS Caramel Mix, 42 oz., PK12 (9800)
- CRETORS Cotton Candy Green Apple Mix, 3-1/4lb, PK6 (7409-GA)
- CRETORS Gourmet Popping Plant, 32 oz., Silver (TGSE32D1D-XX-5L-CSSC)
- SAN JAMAR Pack, Ice, Refreezable, 6-Pk For - Part# Sjb6180 (SJB6180)
- Cretors Concession Equipment