Shop All Concession Equipment
Cretors
Popcorn Coater, 4.5 gal., Silver
Mfr # CMTRA-X
Zoro # G8734923
product price: $1,244.99
/ea
Free Shipping & Returns
$1,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4.5 gal
- Color Silver
- Watts 200 W
- Voltage 120V AC
- Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cretors
- MFR # CMTRA-X
- Zoro # G8734923
- Country of Origin United States
- Category Concession Equipment
Dimensions
Height | 30 in |
Depth | 25 in |
Width | 26 in |
Overall Height | 30 in |
Overall Width | 26 in |
Overall Depth | 25 in |
Details
Item | Popcorn Coater |
Capacity | 4.5 gal |
Color | Silver |
Watts | 200 W |
Voltage | 120V AC |
Wattage | 165 W |
Hz | 60 |
Material | Aluminum Bowl, Steel Frame |
Plug Type | 5-15 |
Power Source | Electric |
Frequency | 60 Hz |
Description
Popcorn Coater, Capacity 4.5 gal, Material Aluminum Bowl, Steel Frame, Color Silver, Overall Height 30 in, Overall Depth 25 in, Overall Width 26 in, Wattage 165 W, Voltage 120V AC, Frequency 60 Hz, Plug Type 5-15, Power Source Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR FREEZER Pulley Rear Bearing (25570)
- NUWAVE Air Fryr W/Prsre Ckr Blk (33801)
- KITCHENAID Arm, Bowl Lift (241764)
- RHINO COFFEE GEAR 12 oz Frothing Milk Pitcher (RHMJ12OZ)
- CRETORS Gourmet Popping Plant, 32 oz., Silver (TGSE32D1D-XX-5L-CSSC)
- CRETORS Cotton Candy Green Apple Mix, 3-1/4lb, PK6 (7409-GA)
- CRETORS Non-Stick Lethicin, 1 gal., PK4 (9803)
- CRETORS Caramel Mix, 42 oz., PK12 (9800)
- CRETORS Popcorn Portion Pack, 8oz, Salt Flvor, PK36 (9820)
- CRETORS Butter Topper, 2.5 gal., 120V, SS, Silber (CTDA-X)
- APW WYOTT Roller Grill, 23 3/4x11 1/4 In (HRS-31S)
- Cretors Concession Equipment