Shop All Concession Equipment
This Product is Discontinued
Cretors
Outside Kettle Cleaner, 16 oz., PK12 (Discontinued)
Mfr # 2157
Zoro # G8735002
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Popcorn Machine
- Form Paste
- Size 16 oz
- Container Type Jar
- Material Paste
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cretors
- MFR # 2157
- Zoro # G8735002
- Country of Origin United States
- Category Concession Equipment
Dimensions
Size | 16 oz |
Details
Item | Outside Kettle Cleaner |
For Use With | Popcorn Machine |
Form | Paste |
Container Type | Jar |
Material | Paste |
For Use On | Exterior |
Description
Outside Kettle Cleaner, Form Paste, For Use On Exterior, Size 16 oz, For Use With Popcorn Machine, Container Type Jar, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.