Shop All Concession Equipment
Cretors
Non-Stick Lethicin, 1 gal., PK4
Mfr # 9803
Zoro # G8735072
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Popcorn Machine
- Flavor Artificial Butter
- Size 1 gal
- Material Lecithin, Sunflower Oil
- Product Type Non-Stick Lethicin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cretors
- MFR # 9803
- Zoro # G8735072
- Country of Origin United States
- Category Concession Equipment
Dimensions
Size | 1 gal |
Details
Item | Non-Stick Lethicin |
For Use With | Popcorn Machine |
Flavor | Artificial Butter |
Material | Lecithin, Sunflower Oil |
Product Type | Non-Stick Lethicin |
Description
Non-Stick Lethicin, Size 1 gal, Material Lecithin, Sunflower Oil, Product Type Non-Stick Lethicin, Flavor Artificial Butter, For Use With Popcorn Machine, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Orifice (55) (2J-Y7250)
- EMPIRE Empire VFSM24NAT 24 in. Natural Gas Manual Slope Glaze Burner (VFSM24NAT)
- CHICAGO METALLIC Bread Pan, 3-Strap, 9x4-1/2 (45635)
- ALLIANCE SOLENOID 220/240V 50/60HZ PARK (F300126P)
- CRETORS Inside Kettle Cleaner, 15 oz., PK12 (2156)
- CRETORS Cotton Candy Blue Raspberry Mix, PK6 (7409-RA)
- CRETORS Cotton Candy Vanilla Mix, 3-1/4 lb., PK6 (7409)
- CRETORS Popcorn Portion Pack, 8oz, Salt Flvor, PK36 (9820)
- CRETORS Gourmet Popping Plant, 32 oz., Silver (TGSE32D1D-XX-5L-CSSC)
- CRETORS ANTQUE STYLE MID SIZE 12OZ POPCORN MAKER (T312A1X-AXX-X)
- CRETORS Popcorn Bag, Paper, PK500 (12967-USA)
- Cretors Concession Equipment