Shop All Concession Equipment
Cretors
Neutral Glaze Mix, 28 oz., PK12
Mfr # 9801
Zoro # G8735063
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Popcorn Machine
- Size 2 lb
- Material Glaze
- Product Type Neutral Glaze Mix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cretors
- MFR # 9801
- Zoro # G8735063
- Country of Origin United States
- Category Concession Equipment
Dimensions
Size | 2 lb |
Details
Item | Neutral Glaze Mix |
For Use With | Popcorn Machine |
Material | Glaze |
Product Type | Neutral Glaze Mix |
Description
Neutral Glaze Mix, Size 2 lb, Material Glaze, Product Type Neutral Glaze Mix, Flavor Not Applicable, For Use With Popcorn Machine, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Ultra Clear Cups, 20 oz, PET, PK600 (TP20)
- ALLPOINTS Grate, Top, C/I, 6" X 24" (8014028)
- UNCOMMON THREADS Traditional Chef Pant 2" Blk SM (4010-0102)
- SUPCO Vent Fan Motor (SM552)
- CRETORS Cotton Candy Blue Raspberry Mix, PK6 (7409-RA)
- CRETORS Non-Stick Lethicin, 1 gal., PK4 (9803)
- CRETORS Popcorn Bag, 2-1/2 oz., PK500 (BAG-PCIC-0125/500cs/85oz)
- CRETORS Popcorn Portion Pack, 12oz, Salt Flvr, PK24 (9830)
- CRETORS Cotton Candy Machine, 10 to 12 lb., 26 in. (RM5A-X)
- CRETORS Inside Kettle Cleaner, 15 oz., PK12 (2156)
- BETTY CROCKER Pizza Maker (BC-2958CR)
- Cretors Concession Equipment