Shop All Concession Equipment
Cretors
Nacho Cheese Dispenser, 12 lb., 120V, SS
Mfr # NCH1A-X
Zoro # G8734722
product price: $1,561.99
/ea
Free Shipping & Returns
$1,561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Capacity (2) 6 lb Bags
- Watts 645 W
- Voltage 120V AC
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cretors
- MFR # NCH1A-X
- Zoro # G8734722
- Country of Origin United States
- Category Concession Equipment
Dimensions
Depth | 18 in |
Height | 18 3/4 in |
Width | 12 in |
Overall Width | 12 in |
Overall Height | 18 3/4 in |
Overall Depth | 18 in |
Details
Item | Nacho Cheese Dispenser |
Color | Silver |
Capacity | (2) 6 lb Bags |
Watts | 645 W |
Voltage | 120V AC |
Wattage | 645 W |
Material | Stainless Steel |
Plug Type | 5-15 |
Features | Double Portion Control, Lighted Sign, Manual Portion Control, Single Portion Control |
Power Source | Electric |
Current | 5.4 A |
Description
Nacho Cheese Dispenser, Capacity (2) 6 lb Bags, Material Stainless Steel, Overall Height 18 3/4 in, Overall Depth 18 in, Overall Width 12 in, Wattage 645 W, Voltage 120V AC, Color Silver, Plug Type 5-15, Power Source Electric, Current 5.4 A, Features Double Portion Control, Lighted Sign, Manual Portion Control, Single Portion Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Fan Blade 5 1/2", Ccw (MCC2FAB0241017)
- GROEN Compound Gauge 2-1/2, 30Vac-60Psi (84208)
- AMERICAN DISH SERVICE Conveyor 1/2 For Thermostat (291-3012)
- AWAKE CHOCOLATE Awake Chocolate Awake Caff Milk Choc, PK72 (00105U)
- CRETORS Popcorn Portion Pack, 12oz, Salt Flvr, PK24 (9830)
- CRETORS Cotton Candy Blue Raspberry Mix, PK6 (7409-RA)
- CRETORS Cotton Candy Vanilla Mix, 3-1/4 lb., PK6 (7409)
- CRETORS Butter Topper, 2.5 gal., 120V, SS, Silber (CTDA-X)
- CRETORS ANTQUE STYLE MID SIZE 12OZ POPCORN MAKER (T312A1X-AXX-X)
- CRETORS Gourmet Popping Plant, 32 oz., Silver (TGSE32D1D-XX-5L-CSSC)
- GREAT NORTHERN POPCORN 6072 Great Northern Black Little Bambino Table Top Retro Machine Popcorn Popper, 2.5oz (563337OYU)
- Cretors Concession Equipment