Shop All Digital Calipers
Cretors
Meter Volt Ringmaster, 120V
Mfr # 10208-A
Zoro # G2040477
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand C. Cretors and Company
- For Use With Mfr. Model Number RM5A-X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cretors
- MFR # 10208-A
- Zoro # G2040477
- Country of Origin United States
- Category Digital Calipers
Details
Item | Meter Volt Ringmaster, 120V |
Fits Brand | C. Cretors and Company |
For Use With Mfr. Model Number | RM5A-X |
Description
Meter Volt Ringmaster, 120V, Fits Brand C. Cretors and Company, For Use With Grainger Item Number 31EV97, For Use With Mfr. Model Number RM5A-X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 13/16" x 17" Power Ship Auger Bit (DW1684)
- DRILLCO HSS Bottoming Taps H-3, 12-24, 12PK (20E012CB)
- WIDIA Thread Forming Tap, 1/4"-20, Bottoming, Uncoated, 3 Flutes (17242)
- ARTU Slotted Drill Bit, 1/4" x 4 1/4 (02134)
- CRETORS Motor, Ringmaster Lite, 120V (12397)
- INSIZE Digital Caliper, SS, 0-35-6"/9-150mm Range (1176-150)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-753-20)
- MITUTOYO Digimatic Caliper 20In. (551-224-10)
- FOWLER 0-24"/600mm Xtra-Range Electronic Caliper (541000241)
- CENTRAL TOOLS DIGITAL CALIPER (CE3C312)
- ASIMETO 12" x 0.0005"/0.01mm Asimeto ABSOLUTE Heavy Duty Digital Caliper (7315126)
- Cretors Calipers & Accessories