Shop All Concession Equipment
Cretors
Inside Kettle Cleaner, 15 oz., PK12
Mfr # 2156
Zoro # G8734993
product price: $125.99
/pk 12, $10.50/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Popcorn Machine
- Form Granules
- Size 16 oz
- Container Type Jar
- For Use On Interior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cretors
- MFR # 2156
- Zoro # G8734993
- Country of Origin United States
- Category Concession Equipment
Dimensions
Size | 16 oz |
Details
Item | Inside Kettle Cleaner |
For Use With | Popcorn Machine |
Form | Granules |
Container Type | Jar |
For Use On | Interior |
Description
Inside Kettle Cleaner, Form Granules, For Use On Interior, Size 16 oz, For Use With Popcorn Machine, Container Type Jar, Package Quantity 12
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Vest, 2 Pocket, Purple, V65, XL (83339)
- HOBART Mercury Relay 3P 30A 208/240Vv (354071-00001)
- DUKE MANUFACTURING Motor 200-240V, 1/2-.14Hp, 1P (155828)
- PIPER PRODUCTS Oven Thermostat (705722)
- CRETORS Gourmet Popping Plant, 32 oz., Silver (TGSE32D1D-XX-5L-CSSC)
- CRETORS Stirrer Blade (12026-SQ4)
- CRETORS Non-Stick Lethicin, 1 gal., PK4 (9803)
- CRETORS Butter Topper, 2.5 gal., 120V, SS, Silber (CTDA-X)
- CRETORS Popcorn Portion Pack, 8oz, Salt Flvor, PK36 (9820)
- CRETORS Cotton Candy Green Apple Mix, 3-1/4lb, PK6 (7409-GA)
- GREAT NORTHERN POPCORN 4087 Cover Only for 9 Roller Commercial Grade Hot Dog Machine (83-DT5392)
- Cretors Concession Equipment