Shop All Concession Equipment
Cretors
Hot Dog Grill, Up to 36 Hot Dogs, 120V
Mfr # HD36AF-CA
Zoro # G2817328
Free Shipping & Returns
$2,656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Up to 36 Hot Dogs
- Watts 1,850 W
- Cooking Surface Material Stainless Steel
- Voltage 120V AC
- Height 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cretors
- MFR # HD36AF-CA
- Zoro # G2817328
- Country of Origin United States
- Category Concession Equipment
Dimensions
Height | 9 1/2 in |
Depth | 24 in |
Width | 35 1/2 in |
Cooking Surface Dimensions | 32-7/8 in W x 16-7/8 in D |
Overall Width | 35 1/2 in |
Overall Height | 9 1/2 in |
Overall Depth | 24 in |
Cooking Surface Width | 32 7/8 in |
Cooking Surface Depth | 16 7/8 in |
Description
Slanted Hot Dog Roller Grill, Product Type Slanted Roller Grill, Capacity Up to 36 Hot Dogs, Cooking Surface Depth 16 7/8 in, Cooking Surface Width 32 7/8 in, Overall Height 9 1/2 in, Overall Width 35 1/2 in, Overall Depth 24 in, Voltage 120V AC, Current 15.4 A, Wattage 1,850 W, Power Source Electric, Cooking Surface Material Stainless Steel, Features Rotating Rack and Tilting Cradle Design Allows Product to Cook Evenly, Frame Material Stainless Steel, Includes Grease Trap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITZ Wonder Kitchen Towel 100% Cotton Woven Lintless White Grnd/Cactus Grn (11730)
- FAME FABRICS Counter Coat, Male, Tan, K73, SM (81828)
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- BON CHEF 4 Tier Stand 21 1/2" Dia X 24" High (61102)
- CRETORS Gourmet Popping Plant, 32 oz., Silver (TGSE32D1D-XX-5L-CSSC)
- CRETORS Popcorn Bag, 1-1/2 oz., PK1000 (12964)
- CRETORS Non-Stick Lethicin, 1 gal., PK4 (9803)
- CRETORS Caramel Mix, 42 oz., PK12 (9800)
- CRETORS Cotton Candy Machine, 10 to 12 lb., 26 in. (RM5A-X)
- CRETORS Popcorn Portion Pack, 12oz, Salt Flvr, PK24 (9830)
- GREAT NORTHERN POPCORN 5805 Great Northern Popcorn Red Good Time Popcorn Popper Machine, 8 Ounce (415939IPH)
- Cretors Concession Equipment