Shop All Concession Equipment
Cretors
Hot Dog Grill, Up to 24 Hot Dogs, 120V
Mfr # HD24AF-CAH
Zoro # G8734844
product price: $1,553.99
/ea
Free Shipping & Returns
$1,553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Up to 24 Hot Dogs
- Watts 1,000 W
- Cooking Surface Material Stainless Steel
- Voltage 120V AC
- Depth 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cretors
- MFR # HD24AF-CAH
- Zoro # G8734844
- Country of Origin United States
- Category Concession Equipment
Dimensions
Depth | 22 in |
Height | 8 in |
Width | 22 in |
Cooking Surface Dimensions | 18 in W x 21 in D |
Overall Height | 8 in |
Overall Width | 22 in |
Cooking Surface Width | 18 in |
Cooking Surface Depth | 21 in |
Overall Depth | 22 in |
Description
Slanted Hot Dog Roller Grill, Product Type Slanted Roller Grill, Capacity Up to 24 Hot Dogs, Cooking Surface Depth 21 in, Cooking Surface Width 18 in, Overall Height 8 in, Overall Width 22 in, Overall Depth 22 in, Voltage 120V AC, Current 8.3 A, Wattage 1,000 W, Power Source Electric, Cooking Surface Material Stainless Steel, Features Digital Temperature Control and Visual Display, Provides Complete Product Rotation on Heat Plate, Racks Lifts Off for Cleaning, Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Detroit Lions 14oz Relief Mug (611-C14RM)
- GOOD COOK Apple Wedger Red (10600)
- RANKIN-DELUX Burner 16 Ci (TB-3-03)
- ANTUNES Control Board (7001933)
- CRETORS Cotton Candy Machine, 10 to 12 lb., 26 in. (RM5A-X)
- CRETORS Cotton Candy Green Apple Mix, 3-1/4lb, PK6 (7409-GA)
- CRETORS Popcorn Portion Pack, 8oz, Salt Flvor, PK36 (9820)
- CRETORS Popcorn Portion Pack, 12oz, Salt Flvr, PK24 (9830)
- CRETORS Popcorn Bag, 2-1/2 oz., PK500 (BAG-PCIC-0125/500cs/85oz)
- CRETORS Popcorn Bag, Paper, PK500 (12967-USA)
- ESTELLA DPC1620T 16in x 20in Dual-Heat Manual Clamshell Tortilla Dough Press - 240V 3600W (348DPC1620T)
- Cretors Concession Equipment