Shop All Concession Equipment
Cretors
Hot Dog Broiler, Up to 36 Hot Dogs, 120V
Mfr # E1700
Zoro # G8734835
product price: $1,719.99
/ea
Free Shipping & Returns
$1,719.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 48 Buns, Up to 36 Hot Dogs
- Cooking Surface Material Stainless Steel
- Watts 1,200 W
- Voltage 120V AC
- Height 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cretors
- MFR # E1700
- Zoro # G8734835
- Country of Origin United States
- Category Concession Equipment
Dimensions
Height | 17 in |
Depth | 25 in |
Width | 35 1/2 in |
Cooking Surface Dimensions | 2-1/4 inW x 13 inH |
Overall Width | 35 1/2 in |
Overall Height | 17 in |
Overall Depth | 25 in |
Cooking Surface Depth | 13 in |
Cooking Surface Width | 2 1/4 in |
Description
Hot Dog Broiler, Product Type Hot Dog Broiler, Capacity 48 Buns, Up to 36 Hot Dogs, Cooking Surface Depth 13 in, Cooking Surface Width 2 1/4 in, Overall Height 17 in, Overall Width 35 1/2 in, Overall Depth 25 in, Voltage 120V AC, Current 10 A, Wattage 1,200 W, Power Source Electric, Cooking Surface Material Stainless Steel, Features Digital Temperature Control and Visual Display, Provides Complete Product Rotation on Heat Plate, Racks Lifts Off for Cleaning, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLFGANG PUCK COFFEE Rodeo Drive ® Soft Coffee Pods, PK108 PK (016433)
- OFFICE SNAX. Candy Assortments, Fancy Candy Mix, 5 lb Carton (00671)
- GE Radiant Surface Element (WB30T10130)
- WINCO 4 1/4 in Offset Spatula (TOS-4)
- CRETORS Gourmet Popping Plant, 32 oz., Silver (TGSE32D1D-XX-5L-CSSC)
- CRETORS Cotton Candy Blue Raspberry Mix, PK6 (7409-RA)
- CRETORS Popcorn Bag, Paper, PK500 (12967-USA)
- CRETORS Cotton Candy Vanilla Mix, 3-1/4 lb., PK6 (7409)
- CRETORS Popcorn Portion Pack, 12oz, Salt Flvr, PK24 (9830)
- CRETORS Popcorn Bag, 2-1/2 oz., PK500 (BAG-PCIC-0125/500cs/85oz)
- BLACK & DECKER Black 8 cups Food Processor 450 W (FP4100B)
- Cretors Concession Equipment