Shop All Concession Equipment
Cretors
Gourmet Popping Plant, 32 oz., Silver
Mfr # TGSE32D1D-XX-5L-CSSC
Zoro # G2222790
product price: $12,792.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$12,792.99
Free 30-Day Returns
Key Features
- Capacity 32 oz
- Color Silver
- Watts 9,800 W
- Voltage 208V AC
- Height 62 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cretors
- MFR # TGSE32D1D-XX-5L-CSSC
- Zoro # G2222790
- Country of Origin United States
- Category Concession Equipment
Dimensions
Height | 62 1/2 in |
Depth | 33 1/2 in |
Width | 83 1/2 in |
Overall Width | 83 1/2 in |
Overall Height | 62 1/2 in |
Overall Depth | 33 1/2 in |
Details
Item | Gourmet Popping Plant |
Capacity | 32 oz |
Color | Silver |
Watts | 9,800 W |
Voltage | 208V AC |
Wattage | 9,800 W |
Hz | 60 |
Material | Stainless Steel |
Frequency | 60 Hz |
Power Source | Electric |
Description
Gourmet Popping Plant, Capacity 32 oz, Material Stainless Steel, Color Silver, Overall Height 62 1/2 in, Overall Depth 33 1/2 in, Overall Width 83 1/2 in, Wattage 9,800 W, Voltage 208V AC, Frequency 60 Hz, Power Source Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Cutting Board, Hardwood, 15x16-3/4x3/4" (CB1516)
- DIXIE FOODS Dixie Foods DXESSF51 Fork Refill- for SmartStock Dispenser- 960-CT- Black (SSF51)
- OFFICE SNAX. Candy Assortments, Soft and Chewy Candy Mix, 1 lb Bag (00664)
- BUGLES Snack Bugles Original .875 oz., PK60 (16000-61370)
- CRETORS Popcorn Portion Pack, 12oz, Salt Flvr, PK24 (9830)
- CRETORS Popcorn Bag, 2-1/2 oz., PK500 (BAG-PCIC-0125/500cs/85oz)
- CRETORS Cotton Candy Vanilla Mix, 3-1/4 lb., PK6 (7409)
- CRETORS Popcorn Bag, 1-1/2 oz., PK1000 (12964)
- CRETORS ANTQUE STYLE MID SIZE 12OZ POPCORN MAKER (T312A1X-AXX-X)
- CRETORS Popcorn Bag, Paper, PK500 (12967-USA)
- SAN JAMAR Bottle, Squeeze , 12 Oz, Clear (P8065)
- Cretors Concession Equipment