Shop All Electronic Digital Indicators
Cretors
Element, 2000W
Mfr # 1043-D
Zoro # G2040431
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number TGSE32D1D-XX-5L-CSSC
- Fits Brand C. Cretors and Company
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cretors
- MFR # 1043-D
- Zoro # G2040431
- Country of Origin United States
- Category Electronic Digital Indicators
Details
Item | Element, 2000W |
For Use With Mfr. Model Number | TGSE32D1D-XX-5L-CSSC |
Fits Brand | C. Cretors and Company |
Description
Element, 2000W, Fits Brand C. Cretors and Company, For Use With Grainger Item Number 31EW23, For Use With Mfr. Model Number TGSE32D1D-XX-5L-CSSC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flexible Magnet, Neodymium, 20 In (4FPU8)
- BON TOOL Bon 82-493 Float Pan Blade, Aluminum, 6 Foot (82-493)
- QUANTUM STORAGE SYSTEMS Tool Box, Polypropylene, Red, 12 in W x 5-1/2 in D x 4-1/8 in H (TB12)
- KNIPEX Replacement Blade, For Use With 10U128 (90 59 280)
- MAHR Digital Indicator, 1086 Ri, 4 in. Range (4337627)
- WESTWARD Electronic Indicator, SPC, 0-0.500 In (2YNE4)
- MITUTOYO Electronic Digital Indicator, Series 543 (543-858A)
- MAHR Remote Digital Indicator, +/-0.040 In (2033011)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-792B-10)
- STARRETT Wireless Digital Indicator (W2900-3-1)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-25E)
- Cretors Precision Measuring Tools