Shop All Concession Equipment
Cretors
Cotton Candy Vanilla Mix, 3-1/4 lb., PK6
Mfr # 7409
Zoro # G8734941
original price:
$55.99
18% off
new price: $45.85
/pk 6, $7.64/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Floss Machine
- Flavor Vanilla
- Size 3.25 lb
- Material Floss Sugar
- Product Type Cotton Candy Floss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cretors
- MFR # 7409
- Zoro # G8734941
- Country of Origin United States
- Category Concession Equipment
Dimensions
Size | 3.25 lb |
Details
Item | Cotton Candy Mix |
For Use With | Floss Machine |
Flavor | Vanilla |
Material | Floss Sugar |
Product Type | Cotton Candy Floss |
Description
Cotton Candy Mix, Size 3.25 lb, Material Floss Sugar, Product Type Cotton Candy Floss, Flavor Vanilla, For Use With Floss Machine, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Dial 2-1/4 D, 400-200 (1176)
- TROLLI Trolli Sbc All-Star Mix 4.25 oz., PK12 (2716)
- MONIN Monin Toasted Marshmallow 1 Liter Bottle, PK4 (M-FR145F)
- DOYON Thermocouple Type K For Omron (ELT532)
- CRETORS Popcorn Portion Pack, 8oz, Salt Flvor, PK36 (9820)
- CRETORS Popcorn Bag, Paper, PK500 (12967-USA)
- CRETORS Neutral Glaze Mix, 28 oz., PK12 (9801)
- CRETORS Non-Stick Lethicin, 1 gal., PK4 (9803)
- CRETORS Cotton Candy Green Apple Mix, 3-1/4lb, PK6 (7409-GA)
- CRETORS Cotton Candy Blue Raspberry Mix, PK6 (7409-RA)
- CRETORS Popcorn Portion Pack, 12oz, Salt Flvr, PK24 (9830)
- Cretors Concession Equipment