Shop All Concession Equipment
This Product is Discontinued
Cretors
Cotton Candy Machine, 8 to 10 lb., 5 in. (Discontinued)
Mfr # RMFA-X
Zoro # G8734756
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 8 to 10 lb
- Bowl Size 26 in
- Voltage 120V AC
- Height 17 1/4 in
- Wattage 1,250 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cretors
- MFR # RMFA-X
- Zoro # G8734756
- Country of Origin United States
- Category Concession Equipment
Dimensions
Bowl Size | 26 in |
Height | 17 1/4 in |
Depth | 13 1/4 in |
Width | 13 in |
Overall Height | 17 1/4 in |
Overall Width | 13 in |
Overall Depth | 13 1/4 in |
Bowl Diameter | 26 in |
Details
Item | Cotton Candy Machine |
Capacity | 8 to 10 lb |
Voltage | 120V AC |
Wattage | 1,250 W |
Includes | Bowl with Stabilizer and Clips |
Plug Type | 5-15 |
Features | Compression Spring Motor Supports are Stretch Proof, Floss Head Contains Incoloy Heating Element and Mesh Screen |
Amps | 10.4 A |
Base Material | Stainless Steel |
Bowl Material | Aluminum |
Weight | 2 lb |
Product Type | Cotton Candy Machine |
Power Source | Electric |
Maximum Output | 12 lb Per Hour (5 in Floss Head Yields); 18 lb Per Hour (7 in Floss Head Yields) |
Current | 10.4 A |
Description
Cotton Candy Machine, Product Type Cotton Candy Machine, Capacity 8 to 10 lb, Bowl Diameter 26 in, Overall Height 17 1/4 in, Overall Width 13 in, Overall Depth 13 1/4 in, Plug Type 5-15, Wattage 1,250 W, Voltage 120V AC, Current 10.4 A, Base Material Stainless Steel, Bowl Material Aluminum, Features Compression Spring Motor Supports are Stretch Proof, Floss Head Contains Incoloy Heating Element and Mesh Screen, Includes Bowl with Stabilizer and Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.