Shop All Concession Equipment
Cretors
Cotton Candy Machine, 10 to 12 lb., 26 in.
Mfr # RM5A-X
Zoro # G8734731
product price: $1,971.99
/ea
Free Shipping & Returns
$1,971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 12 lb
- Bowl Size 26 in
- Voltage 120V AC
- Wattage 1,700 W
- Depth 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cretors
- MFR # RM5A-X
- Zoro # G8734731
- Country of Origin United States
- Category Concession Equipment
Dimensions
Bowl Size | 26 in |
Depth | 20 1/2 in |
Height | 17 1/4 in |
Width | 13 1/2 in |
Overall Height | 17 1/4 in |
Overall Width | 13 1/2 in |
Overall Depth | 20 1/2 in |
Bowl Diameter | 26 in |
Details
Item | Cotton Candy Machine |
Capacity | 10 to 12 lb |
Voltage | 120V AC |
Wattage | 1,700 W |
Plug Type | 5-15 |
Amps | 14.2 A |
Features | Compression Spring Motor Supports are Stretch Proof, Floss Head Contains Incoloy Heating Element and Mesh Screen |
Base Material | Stainless Steel |
Includes | Bowl with Stabilizer and Clips |
Bowl Material | Aluminum |
Product Type | Cotton Candy Machine |
Current | 14.2 A |
Description
Cotton Candy Machine, Product Type Cotton Candy Machine, Capacity 10 to 12 lb, Bowl Diameter 26 in, Overall Height 17 1/4 in, Overall Width 13 1/2 in, Overall Depth 20 1/2 in, Plug Type 5-15, Wattage 1,700 W, Voltage 120V AC, Current 14.2 A, Base Material Stainless Steel, Bowl Material Aluminum, Features Compression Spring Motor Supports are Stretch Proof, Floss Head Contains Incoloy Heating Element and Mesh Screen, Includes Bowl with Stabilizer and Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER HOFFMANN Hinge (18304-0040)
- ANTUNES Tac-05 Cartridge Kit (7000554)
- HATCO Kit, Trans 120V:208/240 Pri 25V (R02.17.054.00)
- TABLECRAFT Potato Masher, 18 In (7418)
- CRETORS Caramel Mix, 42 oz., PK12 (9800)
- CRETORS Popcorn Portion Pack, 12oz, Salt Flvr, PK24 (9830)
- CRETORS ANTQUE STYLE MID SIZE 12OZ POPCORN MAKER (T312A1X-AXX-X)
- CRETORS Cotton Candy Vanilla Mix, 3-1/4 lb., PK6 (7409)
- CRETORS Popcorn Portion Pack, 8oz, Salt Flvor, PK36 (9820)
- CRETORS Popcorn Bag, 2-1/2 oz., PK500 (BAG-PCIC-0125/500cs/85oz)
- AMERICAN METALCRAFT Griddle w/Stand, Full Size (GS27)
- Cretors Concession Equipment