Shop All Concession Equipment
Cretors
Cotton Candy Green Apple Mix, 3-1/4lb, PK6
Mfr # 7409-GA
Zoro # G8734984
product price: $39.99
/pk 6, $6.67/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Floss Machine
- Flavor Green Apple
- Size 3.25 lb
- Material Floss Sugar
- Product Type Cotton Candy Floss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cretors
- MFR # 7409-GA
- Zoro # G8734984
- Country of Origin United States
- Category Concession Equipment
Dimensions
Size | 3.25 lb |
Details
Item | Cotton Candy Mix |
For Use With | Floss Machine |
Flavor | Green Apple |
Material | Floss Sugar |
Product Type | Cotton Candy Floss |
Description
Cotton Candy Mix, Size 3.25 lb, Material Floss Sugar, Product Type Cotton Candy Floss, Flavor Green Apple, For Use With Floss Machine, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT Dough Docker, 2-1/2 In. (DD5275)
- VICTOR ALLEN 10oz French Roast Ground Coffee, PK6 (FG015810)
- TRUE Shelf Pvc Coated Wire, White (868264-038)
- MAGIKITCHEN PRODUCTS Tube Screen 17-1/2'' X 17-1/2'' (P6072186)
- CRETORS Popcorn Bag, Paper, PK500 (12967-USA)
- CRETORS Cotton Candy Machine, 10 to 12 lb., 26 in. (RM5A-X)
- CRETORS Cotton Candy Blue Raspberry Mix, PK6 (7409-RA)
- CRETORS Butter Topper, 2.5 gal., 120V, SS, Silber (CTDA-X)
- CRETORS Neutral Glaze Mix, 28 oz., PK12 (9801)
- CRETORS Gourmet Popping Plant, 32 oz., Silver (TGSE32D1D-XX-5L-CSSC)
- NINJA Snow Cone Kit (SCK3)
- Cretors Concession Equipment