Shop All Concession Equipment
Cretors
Cotton Candy Grape Mix, 3-1/4 lb., PK6
Mfr # 7409-GR
Zoro # G8734975
product price: $40.99
/pk 6, $6.83/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Floss Machine
- Flavor Grape
- Size 3.25 lb
- Material Floss Sugar
- Product Type Cotton Candy Floss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cretors
- MFR # 7409-GR
- Zoro # G8734975
- Country of Origin United States
- Category Concession Equipment
Dimensions
Size | 3.25 lb |
Details
Item | Cotton Candy Mix |
For Use With | Floss Machine |
Flavor | Grape |
Material | Floss Sugar |
Product Type | Cotton Candy Floss |
Description
Cotton Candy Mix, Size 3.25 lb, Material Floss Sugar, Product Type Cotton Candy Floss, Flavor Grape, For Use With Floss Machine, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KIT, TLW LID LOCK (205222)
- ZORO SELECT Ice Bags, 6 lb., Polyethylene, PK1000 (19YW80)
- ULTRAFRYER Switch, Float , Liquid Level, S/S (18A004)
- KARAT 8 in x 6 1/2 in Kraft Interfold Napkins, PK6000 (KN-F86-2K)
- CRETORS Butter Topper, 2.5 gal., 120V, SS, Silber (CTDA-X)
- CRETORS Cotton Candy Machine, 10 to 12 lb., 26 in. (RM5A-X)
- CRETORS Popcorn Bag, 1-1/2 oz., PK1000 (12964)
- CRETORS Non-Stick Lethicin, 1 gal., PK4 (9803)
- CRETORS Popcorn Portion Pack, 12oz, Salt Flvr, PK24 (9830)
- CRETORS Popcorn Portion Pack, 8oz, Salt Flvor, PK36 (9820)
- GREAT NORTHERN POPCORN 8 Ounce Classic Popcorn Machine- Electric Countertop Popcorn Maker and Cart (Black) (291751DZJ)
- Cretors Concession Equipment