Shop All Concession Equipment
Cretors
Cotton Candy Cherry Mix, 3-1/4 lb., PK6
Mfr # 7409-CH
Zoro # G8734966
product price: $37.99
/pk 6, $6.33/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Floss Machine
- Flavor Cherry
- Size 3.25 lb
- Material Floss Sugar
- Product Type Cotton Candy Floss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cretors
- MFR # 7409-CH
- Zoro # G8734966
- Country of Origin United States
- Category Concession Equipment
Dimensions
Size | 3.25 lb |
Details
Item | Cotton Candy Mix |
For Use With | Floss Machine |
Flavor | Cherry |
Material | Floss Sugar |
Product Type | Cotton Candy Floss |
Description
Cotton Candy Mix, Size 3.25 lb, Material Floss Sugar, Product Type Cotton Candy Floss, Flavor Cherry, For Use With Floss Machine, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Pilot Safety Valve 3/8" (00-720719-00001)
- ALLIANCE SWITCH WTR LVL 150/187/225 PKG (F0340343-10P)
- SOUTHBEND Door Assembly, Cafe S36 Oven (1191914)
- ALLPOINTS Allpoints 1241474 Kason Sureclose hydraulic Door Closer (1241474)
- CRETORS Non-Stick Lethicin, 1 gal., PK4 (9803)
- CRETORS Cotton Candy Vanilla Mix, 3-1/4 lb., PK6 (7409)
- CRETORS Cotton Candy Blue Raspberry Mix, PK6 (7409-RA)
- CRETORS Stirrer Blade (12026-SQ4)
- CRETORS Inside Kettle Cleaner, 15 oz., PK12 (2156)
- CRETORS Popcorn Portion Pack, 8oz, Salt Flvor, PK36 (9820)
- GREAT NORTHERN POPCORN Great Northern Popcorn Machine Cart- Red Roosevelt Replacement Cart for 8 Ounce Poppers (254315MPK)
- Cretors Concession Equipment